!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HAMMER, 0.58 IN SHANK SIZE, 2 IN STROKE L, 2,300 BPM BLOWS PER MINUTE, HEX

AIR HAMMER, 0.58 IN SHANK SIZE, 2 IN STROKE L, 2,300 BPM BLOWS PER MINUTE, HEX

INGERSOLL RAND

AIR HAMMER, 0.58 IN SHANK SIZE, 2 IN STROKE L, 2,300 BPM BLOWS PER MINUTE, HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HAMMER, 0.58 IN SHANK SIZE, 2 IN STROKE L, 2,300 BPM BLOWS PER MINUTE, HEX

AIR HAMMER, 0.58 IN SHANK SIZE, 2 IN STROKE L, 2,300 BPM BLOWS PER MINUTE, HEX

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,754.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGW2A1
  • Mfr. Model # W2A1
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 1573
  • Shipping Weight 15.73 lbs

Product Details

Hex chipper. Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping & many other applications. Heavy-duty front end featuring a threaded barrel and rubber buffered retainer for increasing steel and retainer. Uses hex shank round collared chisels.

Technical Specs

  • ItemAir Hammer
  • Shank ShapeHex
  • Air Inlet Size3/8 in NPT Female
  • Blows per Minute2,300 bpm
  • Air Inlet GenderFemale
  • Air Inlet Connection Size3/8 in
  • Retainer TypeRubber Buffered
  • Air Consumption28 cfm
  • Min. Hose Size1/2 in
  • Vibration Level17.3 m/sq sec
  • Dust ManagementNone
  • Throttle TypeTrigger
  • Handle TypeSwan Neck
  • FeaturesErgonomic, Heavy Duty Front End, Reliability
  • Tool Weight15.13 lb
  • StandardsEN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
  • Duty Heavy Duty
  • Stroke Length 2 in
  • Kit Contents Retainer
  • Shank Size 0.58 in
  • Air Inlet Type NPT
  • Compatible Collar Shape Round
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Material Application Steel
  • Dust Sealed Switch No Dust Sealed Switch
  • Sound Level 120.8 dB
  • Overall Length 16 3/8 in
  • Hammer Type Chipping
  • Number of Pieces 1
  • Series W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list