!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HAMMER, 0.68 IN SHANK SIZE, 4 IN STROKE L, 1,600 BPM BLOWS PER MINUTE, ROUND

AIR HAMMER, 0.68 IN SHANK SIZE, 4 IN STROKE L, 1,600 BPM BLOWS PER MINUTE, ROUND

INGERSOLL RAND

AIR HAMMER, 0.68 IN SHANK SIZE, 4 IN STROKE L, 1,600 BPM BLOWS PER MINUTE, ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HAMMER, 0.68 IN SHANK SIZE, 4 IN STROKE L, 1,600 BPM BLOWS PER MINUTE, ROUND

AIR HAMMER, 0.68 IN SHANK SIZE, 4 IN STROKE L, 1,600 BPM BLOWS PER MINUTE, ROUND

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,342.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG04DA2SA
  • Mfr. Model # 4DA2SA
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.9 lbs

Technical Specs

  • ItemAir Hammer
  • Shank ShapeRound
  • Air Inlet Size7/8 in NPT Female
  • Blows per Minute1,600 bpm
  • Air Inlet GenderFemale
  • Air Inlet Connection Size7/8 in
  • Retainer TypeLock-Spring
  • Air Consumption34 cfm
  • Min. Hose Size1 in
  • Dust Sealed SwitchNo Dust Sealed Switch
  • Throttle TypeTrigger
  • Handle TypeD-Handle
  • FeaturesD Series Tease Throttles, Lightweight, Precision Tool
  • Tool Weight14 lb
  • StandardsEN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
  • Duty Heavy Duty
  • Stroke Length 4 in
  • Kit Contents Bare Tool
  • Shank Size 0.68 in
  • Air Inlet Type NPT
  • Compatible Collar Shape Oval
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Material Application Concrete, Metal
  • Dust Management None
  • Overall Length 18 in
  • Hammer Type Chipping
  • Number of Pieces 1
  • Series D
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list