!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEST,STEEL

CHEST,STEEL

CRAFTSMAN

CHEST,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEST,STEEL

CHEST,STEEL

CRAFTSMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,135.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797FK3
  • Mfr. Model # CMST98272BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Technical Specs

  • ItemChest
  • Body FinishGloss Black
  • Body MaterialSteel
  • Drawer FinishGloss Black
  • Drawer Liner MaterialPVC Coated Polyester Foam
  • Drawer Range8
  • Drawer Slide FunctionSoft-Close Ball Bearing
  • Duty RatingLight Duty
  • Body Finish/ColourGloss Black
  • IncludesSet of Keys, Tool Chest, Top Mat for The Tool Chest, (8) Drawer Liners In Every Drawer
  • Largest Maximum Drawer Load Capacity100 lb
  • Locking SystemKeyed
  • Number of Handles2
  • Overall Depth16 in
  • Overall Width51 1/2 in
  • Smallest Maximum Drawer Load Capacity100 lb
  • Top Compartment Height24 1/2 in
  • Total Storage Capacity14,014 cu in
  • Overall Dimensions51 1/2 in W x 16 in D x 24 1/2 in H
  • Body Colour Black
  • Body Gauge 20 ga
  • Drawer Colour Black
  • Drawer Gauge 20 ga
  • Drawer Material Steel
  • Drawer Slide Features Soft-Close
  • Drawer Slide Type Ball Bearing
  • Features 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Peg Board Holes Along the Back Wall for Customization, Embossed Top Mat for Surface Protection, Expansive Stowing Space: 14,014 Cubic in of Storage, High-Stability Drawer Slides Support 100 lb of Tools Pieces and Attachments, Recharge Batteries and Electronics with a 6-Outlet and Dual USB Input Power Strip, Full-Grip Large Telescoping Handle, Quick Access to the Charging Area with Gas Struts that Support the Tool Chest Lid
  • Hinge Features Gas Struts
  • Includes Drawer Liners Yes
  • Lid Style Lift-UP
  • Number of Drawers 5
  • Number of Keys Included 1
  • Overall Height 51 1/2 in
  • Series S2000
  • Style Top Chest
  • Total Load Capacity Not Applicable
  • Width Range 50 to 60
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories