!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEST,4 DRAWERS,16 X 24 1/2 X 26 IN,BLK

CHEST,4 DRAWERS,16 X 24 1/2 X 26 IN,BLK

CRAFTSMAN

CHEST,4 DRAWERS,16 X 24 1/2 X 26 IN,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEST,4 DRAWERS,16 X 24 1/2 X 26 IN,BLK

CHEST,4 DRAWERS,16 X 24 1/2 X 26 IN,BLK

CRAFTSMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $769.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG792R97
  • Mfr. Model # CMST32642BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • ItemChest
  • Body FinishE-Coat
  • Drawer FinishE-Coat
  • Drawer Slide FeaturesSoft-Close
  • Drawer Slide TypeBall Bearing
  • Body Finish/ColourGloss Black
  • Largest Maximum Drawer Load Capacity100 lb
  • Number of Drawers4
  • Overall Height24 1/2 in
  • SeriesS2000
  • StyleTop Chest
  • Total Storage Capacity6,582 cu in
  • Overall Dimensions26 in W x 16 in D x 24.5 in H
  • Body Colour Black
  • Drawer Colour Black
  • Drawer Range 4
  • Drawer Slide Function Soft Close Ball Bearing
  • Duty Rating Light Duty
  • Includes Drawer Dividers, Drawer Liners, Pivot Light
  • Locking System Keyed Internal Locking
  • Overall Depth 16 in
  • Overall Width 26 in
  • Smallest Maximum Drawer Load Capacity 100 lb
  • Total Load Capacity 1,500 lb
  • Width Range 26
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list