!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL WITH CUT A5 HEAT 2 VP

CHEMICAL WITH CUT A5 HEAT 2 VP

SUPERIOR GLOVE

CHEMICAL WITH CUT A5 HEAT 2 VP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL WITH CUT A5 HEAT 2 VP

CHEMICAL WITH CUT A5 HEAT 2 VP

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.31 / PAIR

EHC: EHC :
Min Qty 36 = $1,199.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPS15KGV30N12
  • Mfr. Model # PS15KGV30N12
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • ItemCut Resistant Glove
  • ANSI/ISEA Cut LevelA5
  • ANSI/ISEA Puncture Level2
  • Chemical Glove FeaturesWaterproof, Liquid Repellent
  • Dual LayerNo
  • Glove Coating CoverageFull
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialParaActiv Yarn
  • Glove Size12
  • Max. Temp.284 Degrees F
  • Silicone-FreeNo
  • Glove FeaturesRed PVC Base Coating Resists a Wide Variety of Chemicals and Solvents, Nitrile Hand Coating Offers a Steady Grip Even on Slick Surfaces
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Heat Level 2
  • Anti-Static No
  • Colour Black, Red
  • Glove Coating Colour Black, Red
  • Glove Colour Family Black
  • Glove Length 11 1/2 in
  • Glove Performance High Dexterity, High Grip
  • Glove Thickness 15 ga
  • Series Chemstop
  • Standards ANSI Level 3 Abrasion, ANSI Level A5 Cut, ANSI Level 2 Heat, ANSI Level 2 Puncture
  • Glove Sizes 3XL/12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list