!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT SLEEVES,BLUE,PK2000

CHEMICAL RESISTANT SLEEVES,BLUE,PK2000

MICROFLEX

CHEMICAL RESISTANT SLEEVES,BLUE,PK2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT SLEEVES,BLUE,PK2000

CHEMICAL RESISTANT SLEEVES,BLUE,PK2000

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.60 / pkg. of 2000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL59201
  • Mfr. Model # 59-201
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • ItemChemical Resistant Sleeves
  • FDA CompliantYes
  • Latex-FreeNo
  • Package Quantity50
  • Seam StyleWelded
  • Sleeves Primary MaterialPolyethylene
  • Thickness0.8 mil
  • Liquid TightNo
  • Shoulder ClosureElastic
  • Spray TightYes
  • Anti-StaticNo
  • FeaturesFDA Compliant
  • Protection TypeChemical
  • Hazard Protection TypeHazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash
  • Material PerformanceLight Duty
  • Colour Blue
  • Material Polyethylene
  • Overall Length 16 in
  • Packaging Bulk
  • Series 59-201
  • Standards FDA Approved
  • Gas Tight No
  • Reduced Spray Yes
  • Sleeve Type Sleeve
  • Wrist Closure Elastic
  • Brand and Series Ansell
  • Garment Style Sleeve
  • Sterile/Non-Sterile Non-Sterile
  • Includes Thumb Loops No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list