!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 35 MIL, 12 IN LENGTH, SMOOTH, UNIVERSAL SIZE

CHEMICAL RESISTANT GLOVES, 35 MIL, 12 IN LENGTH, SMOOTH, UNIVERSAL SIZE

BOB DALE

CHEMICAL RESISTANT GLOVES, 35 MIL, 12 IN LENGTH, SMOOTH, UNIVERSAL SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 35 MIL, 12 IN LENGTH, SMOOTH, UNIVERSAL SIZE

CHEMICAL RESISTANT GLOVES, 35 MIL, 12 IN LENGTH, SMOOTH, UNIVERSAL SIZE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.78 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG502
  • Mfr. Model # 99-1-502
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 874
  • Shipping Weight 0.6 lbs

Product Details

These red BDG DENY 99-1-502 chemical-resistant gloves are made with cotton interlock PVC. In addition, they have a Polyvinyl Chloride coating and a gauntlet cuff.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionNone
  • Anti-StaticNo
  • ColourRed
  • Dual LayerNo
  • Glove Coating CoverageFull
  • Glove Colour FamilyRed
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Interlock
  • Glove PerformanceHigh Grip
  • Glove TextureSmooth
  • InsulatedNo
  • Min. Temp.Not Rated
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • Glove SizesOne Size
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Rated
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Finish Smooth
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size Universal
  • Glove Thickness 35 mil
  • Latex-Free No
  • Series Deny 99-1-502
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list