!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES,SZ 12,PR

CHEMICAL RESISTANT GLOVES,SZ 12,PR

SUPERIOR GLOVE

CHEMICAL RESISTANT GLOVES,SZ 12,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES,SZ 12,PR

CHEMICAL RESISTANT GLOVES,SZ 12,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.36 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPFCX36PVC12
  • Mfr. Model # PFCX36PVC-12
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.01 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Heat LevelNone
  • ANSI/ISEA Puncture Level2
  • Chemical Glove FeaturesExtended Gauntlet Cuffs Provide Extra Wrist Safety, Lined With a Soft Cotton and Viscose Blend, Provides 360 Degrees Cut Protection With ANSI A6 Cut Resistance, Resistant Against a Wide Variety of Chemicals and Solvents, Specially Formulated PVC Flex Coat for Liquid Proofing, Tested in Accordance With EN ISO 374-1:2016 for Resistance to: Acetic Acid (99%), Ammonium Hydroxide (25%), Aniline, Hydrochloric Acid (36%), Methanol, Nitric Acid (65%), Phenol (90%), Sodium Hydroxide (40%), Sulphuric Acid (96%)
  • EN ISO 374 Chemical RatingLMNKOPB
  • Glove Length14 in
  • Glove Size12
  • SeriesFCX36PVC
  • StandardsANSI Level 6, ANSI Level 2, ANSI A6 360 Degrees Cut
  • EN ISO 374 Chemicals TestedHydrochloric Acid (36%), Sulphuric Acid (96%), Nitric Acid (65%), Acetic Acid (99%), Sodium Hydroxide (40%), Ammonium Hydroxide (25%), Phenol (90%), Aniline, Methanol.
  • Glove Sizes12
  • Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Impact Level None
  • Anti-Static Not Anti-Static
  • Cuff Style Gauntlet
  • Glove Coating Coverage 3/4 Dip
  • Glove Liner Material Cotton
  • Latex-Free Not Latex-Free
  • Silicone-Free Not Silicone-Free
  • Touchscreen Compatible Not Touchscreen Compatible
  • Glove Features Extended Gauntlet Cuffs Provide Extra Wrist Safety, Lined With a Soft Cotton and Viscose Blend, Provides 360 Degrees Cut Protection With ANSI A6 Cut Resistance, Resistant Against a Wide Variety of Chemicals and Solvents, Specially Formulated PVC Flex Coat for Liquid Proofing, Tested in Accordance With EN ISO 374-1:2016 for Resistance to: Acetic Acid (99%), Ammonium Hydroxide (25%), Aniline, Hydrochloric Acid (36%), Methanol, Nitric Acid (65%), Phenol (90%), Sodium Hydroxide (40%), Sulphuric Acid (96%)
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list