!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES,SZ 10,PR

CHEMICAL RESISTANT GLOVES,SZ 10,PR

SHOWA

CHEMICAL RESISTANT GLOVES,SZ 10,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES,SZ 10,PR

CHEMICAL RESISTANT GLOVES,SZ 10,PR

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.56 / pair

EHC: EHC :
Min Qty 12 = $438.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM640XL
  • Mfr. Model # 640XL
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • Anti-StaticNo
  • Chemical Glove FeaturesAcid-Resistant, Seamless knit, Abrasion-Resistant, Extra Grip, Water-Resistant, Chemical-Resistant, Strong, Flexible, Full-arm protection
  • Cuff StyleSlip-On
  • EN 388 Impact RatedYes
  • Glove Coating ColourOrange
  • Glove Coating FinishRough
  • Glove ConstructionSeamless Knit
  • Glove Length600 mm
  • Glove MaterialsCotton, PVC
  • Glove Size10
  • Glove Thickness1.1 mm
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove FeaturesAcid-Resistant, Seamless knit, Abrasion-Resistant, Extra Grip, Water-Resistant, Chemical-Resistant, Strong, Flexible, Full-arm protection
  • Accelerator Free Yes
  • Biodegradable Non-Biodegradable
  • Colour Orange
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type C - KL
  • Glove Coating Coverage Full
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance Comfort Fit
  • Glove Texture Rough
  • Insulated No
  • Series SHOWA 640
  • Standards Cat III, CE 0598, EN 388:2016 3121X, EN ISO 374-1:2016/Type C KL, EN ISO 374-5:2016
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested KL
  • Glove Sizes 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list