!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES,SZ 10,PR

CHEMICAL RESISTANT GLOVES,SZ 10,PR

ALPHATEC

CHEMICAL RESISTANT GLOVES,SZ 10,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES,SZ 10,PR

CHEMICAL RESISTANT GLOVES,SZ 10,PR

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.19 / pair

EHC: EHC :
Min Qty 72 = $3,541.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58835100
  • Mfr. Model # 58835
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Cut LevelA6
  • Chemical Glove FeaturesOrange Visible Inner Liner Indicates when The Shell is Compromised
  • Cuff StyleExtended Gauntlet
  • EN ISO 374 Chemical RatingType A - AJKLMNOPT
  • Glove Coating CoverageFull
  • Glove Length13 4/5 in
  • Glove MaterialsEngineered Yarns, HPPE, Nitrile, Nylon, PI
  • Glove Size10
  • Series58-835
  • StandardsANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 Puncture 4, CE0493 Category III, EN 388 4X43F, EN 407 X1XXXX, EN ISO 21420:2020, EN 374-1-2016 Type A AJKLMNOPT, EN ISO CUT F, EU Food Compliant, FDA Food Compliant, REACH Compliant
  • Wear-IndicatingWear-Indicating
  • Glove FeaturesOrange Visible Inner Liner Indicates when The Shell is Compromised
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 4
  • Colour Grey, Orange
  • EN 388 Impact Rated Not EN 388 Impact Rated
  • Glove Coating Colour Grey
  • Glove Colour Family Grey
  • Glove Liner Material Engineered Yarns, HPPE, Nylon
  • Glove Performance High Dexterity, High Grip
  • Latex-Free Latex-Free
  • Silicone-Free Silicone-Free
  • Supported / Unsupported Supported
  • EN ISO 374 Chemicals Tested Type A - AJKLMNOPT
  • Glove Sizes 10
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list