!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES,SIZE 2X,PR

CHEMICAL RESISTANT GLOVES,SIZE 2X,PR

BDG

CHEMICAL RESISTANT GLOVES,SIZE 2X,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES,SIZE 2X,PR

CHEMICAL RESISTANT GLOVES,SIZE 2X,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.61 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99177711
  • Mfr. Model # 99-1-777-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionAbrasion-Resistant, Cut-Resistant
  • ANSI/ISEA Cut LevelA6
  • Anti-StaticNo
  • ColourBlack, Green
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType B: AJKL
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlack
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialAramid
  • Glove PerformanceHigh Grip
  • Glove TextureRough
  • Latex-FreeNo
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes2XL/11
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level Not Rated
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Black
  • Glove Coating Finish Rough
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size 2XL
  • Insulated No
  • Series 99-1-777
  • Standards ANSI/ISEA 105, EN 374-1, EN 388
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list