!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, 65 MIL, 12 IN LENGTH, TREAD, SIZE 12, BLUE

CHEMICAL-RESISTANT GLOVES, 65 MIL, 12 IN LENGTH, TREAD, SIZE 12, BLUE

BDG

CHEMICAL-RESISTANT GLOVES, 65 MIL, 12 IN LENGTH, TREAD, SIZE 12, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, 65 MIL, 12 IN LENGTH, TREAD, SIZE 12, BLUE

CHEMICAL-RESISTANT GLOVES, 65 MIL, 12 IN LENGTH, TREAD, SIZE 12, BLUE

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.83 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99182012
  • Mfr. Model # 99-1-820-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These blue BDG DENY 99-1-820 chemical-resistant gloves are made with cotton and PVC. In addition, they have a PVC coating, are abrasion-resistant, tear-resistant. They have a gauntlet cuff and feature both dexterity and a solid grip. .

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionAbrasion-Resistant, Tear-Resistant
  • BiodegradableNon-Biodegradable
  • ColourBlue
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - AJKLMPT
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlue
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceHigh Dexterity, High Grip
  • Glove TextureTread
  • InsulatedNo
  • Series99-1-820
  • StandardsCFIA, EN 374-1, EN 374-2, EN 388
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes3XL/12
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Dexterity, Solid Grip
  • Cuff Style Gauntlet
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Coating Finish Tread
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size 12
  • Glove Thickness 65 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list