!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
R-CHEM IMPACT GLOVE, SHORT CUFF, 35CM, S, ANSI/ISEA CUT LEVEL A3, 1.7 MIL

R-CHEM IMPACT GLOVE, SHORT CUFF, 35CM, S, ANSI/ISEA CUT LEVEL A3, 1.7 MIL

RINGERS GLOVES

R-CHEM IMPACT GLOVE, SHORT CUFF, 35CM, S, ANSI/ISEA CUT LEVEL A3, 1.7 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
R-CHEM IMPACT GLOVE, SHORT CUFF, 35CM, S, ANSI/ISEA CUT LEVEL A3, 1.7 MIL

R-CHEM IMPACT GLOVE, SHORT CUFF, 35CM, S, ANSI/ISEA CUT LEVEL A3, 1.7 MIL

RINGERS GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.75 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIN074-08
  • Mfr. Model # R74-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These red Ringers 074 r-chem chemical- and impact-resistant gloves have a short cuff, are 35cm in length, and are made with foam, polyester, TPR rubber, and PVC. In addition, they have a TPR coating, are chemical-resistant, cut-resistant and impact-resistant. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and are coated.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant, Cut-Resistant, Impact-Resistant
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Heat Level1
  • ANSI/ISEA Puncture Level3
  • BiodegradableNon-Biodegradable
  • ColourRed
  • Dual LayerYes
  • EN ISO 374 Chemical RatingType A - AJKLMO
  • Glove ConstructionRubber
  • Glove Length14 in
  • Glove MaterialsPVC
  • Glove SizeS
  • Glove Thickness1.7 mil
  • Latex-FreeYes
  • Series074
  • StandardsCE EN388, ANSI/ISEA 105-2016, EN374-5, EN374-1
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedA - Methanol, J - n-Heptane, K - Sodium hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, O - Ammonium Hydroxide 25%
  • Accelerator Free Yes
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Impact Level 1
  • Anti-Static No
  • Chemical Glove Features Coated
  • Cuff Style Gauntlet
  • EN 388 Impact Rated Yes
  • Glove Colour Family Red
  • Glove Hand Style Left and Right
  • Glove Liner Material Foam, Polyester
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Insulated No
  • Max. Temp. 212 Degrees F
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes S/7
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list