!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, ANSI/ISEA CUT LEVEL A2, 12 IN LENGTH, RED, M, 12 PK

CHEMICAL RESISTANT GLOVES, ANSI/ISEA CUT LEVEL A2, 12 IN LENGTH, RED, M, 12 PK

MCR SAFETY

CHEMICAL RESISTANT GLOVES, ANSI/ISEA CUT LEVEL A2, 12 IN LENGTH, RED, M, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, ANSI/ISEA CUT LEVEL A2, 12 IN LENGTH, RED, M, 12 PK

CHEMICAL RESISTANT GLOVES, ANSI/ISEA CUT LEVEL A2, 12 IN LENGTH, RED, M, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.47 / PAIR

EHC: EHC :
Min Qty 12 = $221.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6620KVM
  • Mfr. Model # 6620KVM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.93 lbs

Product Details

These red MCR Safety Redcoat 6620KV chemical-resistant gloves are made with cotton, Kevlar, and PVC. In addition, they are chemical-resistant, cut-resistant. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They have a gauntlet cuff and feature cut protection.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant, Cut-Resistant
  • ANSI/ISEA Abrasion Level5
  • ANSI/ISEA Puncture Level2
  • BiodegradableNon-Biodegradable
  • ColourRed
  • Dual LayerYes
  • EN ISO 374 Chemical RatingNot Rated
  • Glove Coating CoverageFull
  • Glove Colour FamilyRed
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton, Kevlar(R)
  • Glove PerformanceGeneral Purpose
  • Glove TextureGrain
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 10,000
  • ANSI/ISEA Cut Level A2
  • Anti-Static No
  • Chemical Glove Features Cut Protection
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Red
  • Glove Coating Finish Sandy
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size M
  • Insulated No
  • Series Redcoat
  • Standards ANSI/ISEA 105:2016
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Sizes M/8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list