!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, GRAIN, S, ORANGE

CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, GRAIN, S, ORANGE

BEST

CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, GRAIN, S, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, GRAIN, S, ORANGE

CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, GRAIN, S, ORANGE

BEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35T598
  • Mfr. Model # 620S-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These orange Showa Atlas 620 chemical-resistant gloves are made with cotton and PVC. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 2, They feature a seamless knit, are chemical-resistant, water-resistant, have a rough grip, and are double dipped.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Puncture Level2
  • BiodegradableNon-Biodegradable
  • ColourOrange
  • EN 388 Impact RatedNo
  • Glove Coating ColourOrange
  • Glove Coating FinishGrain
  • Glove ConstructionRubber
  • Glove Length12 in
  • Glove MaterialsPVC
  • Glove SizeS
  • Glove Thickness18 mil
  • Latex-FreeYes
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesS/7
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Seamless knit, Chemical Resistant, Water Resistant, Rough Grip, Double Dipped
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type C - KL
  • Glove Coating Coverage Full
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Insulated No
  • Series 620
  • Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list