!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 10½ IN LENGTH, GRAIN, L, GREEN/ORANGE, GEN PURPOSE

CHEMICAL RESISTANT GLOVES, 10½ IN LENGTH, GRAIN, L, GREEN/ORANGE, GEN PURPOSE

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 10½ IN LENGTH, GRAIN, L, GREEN/ORANGE, GEN PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 10½ IN LENGTH, GRAIN, L, GREEN/ORANGE, GEN PURPOSE

CHEMICAL RESISTANT GLOVES, 10½ IN LENGTH, GRAIN, L, GREEN/ORANGE, GEN PURPOSE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.61 / pair

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6410SC
  • Mfr. Model # 6410SC
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

These green/orange MCR Safety Oil Hauler 6410SC chemical-resistant gloves are made with cotton jersey and PVC. In addition, they are chemical-resistant and have a safety cuff. They feature double dipped for oily applications.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • Chemical Glove FeaturesDouble Dipped for Oily applications
  • Cuff StyleSafety
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Coating FinishSandy
  • Glove ConstructionRubber
  • Glove Length10 1/2 in
  • Glove MaterialsPVC
  • Glove SizeL
  • InsulatedNo
  • SeriesOil Hauler
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Colour Green/Orange
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Not Rated
  • Glove Coating Coverage Full
  • Glove Colour Family Green
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Jersey
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Sizes L/9
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list