!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, ORANGE, UNIVERSAL, COTTON

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, ORANGE, UNIVERSAL, COTTON

BOB DALE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, ORANGE, UNIVERSAL, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, ORANGE, UNIVERSAL, COTTON

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, ORANGE, UNIVERSAL, COTTON

BOB DALE

Clearance Price :
$4.62 / PAIR

Your Price : $18.46 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-23701
  • Mfr. Model # 99-1-23701
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These universal-sized, orange, chemical-resistant gloves are made of cotton and have a gauntlet cuff. They have a 12-inch length and are liquid-resistant, flexible, and lightweight.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionNone
  • Anti-StaticNo
  • ColourOrange
  • Dual LayerNo
  • Glove Coating ColourOrange
  • Glove Coating FinishRough
  • Glove ConstructionCut and Sewn
  • Glove Length12 in
  • Glove MaterialsCotton
  • Glove SizeUniversal
  • InsulatedNo
  • Min. Temp.Not Rated
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • Glove SizesOne Size
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Rated
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Coverage Full
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Liner Material Polyester
  • Glove Performance High Grip
  • Glove Texture Rough
  • Latex-Free No
  • Series Deny 99-1-23701
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list