!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ M/8, 12 IN L/13 GA THICK, BLUE, PVC/COTTON, PK 12

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ M/8, 12 IN L/13 GA THICK, BLUE, PVC/COTTON, PK 12

SUPERIOR GLOVE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ M/8, 12 IN L/13 GA THICK, BLUE, PVC/COTTON, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ M/8, 12 IN L/13 GA THICK, BLUE, PVC/COTTON, PK 12

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ M/8, 12 IN L/13 GA THICK, BLUE, PVC/COTTON, PK 12

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.77 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSH230M
  • Mfr. Model # SH230M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.93 lbs

Product Details

These size medium/eight chemical-resistant gloves are coated with a heavy-weight PVC formulation and have a 13-gauge seamless knit cotton liner. These blue gloves are ergonomically shaped, have a grain texture grip design, and a gauntlet-style cuff. These supported gloves have a length of 12 inches and are Canadian Food Inspection Agency (CFIA) compliant. They have an ANSI level 3 abrasion rating and an ANSI level 3 puncture rating. There are 12 chemical-resistant gloves per pack.

Technical Specs

  • ItemChemical-Resistant Glove
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Impact LevelNot Tested
  • Anti-StaticNo
  • Chemical Glove FeaturesChemical-Resistant, Water-Resistant, Ergonomically-Shaped, Seamless knit, Rough grip
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlue
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceComfort Fit
  • Glove TextureGrain
  • Latex-FreeYes
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 3
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Puncture Level 3
  • Biodegradable Non-Biodegradable
  • Colour Blue
  • Dual Layer No
  • Glove Coating Colour Blue
  • Glove Coating Finish Smooth
  • Glove Construction Seamless Knit
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size M
  • Insulated Yes
  • Series Chemstop SH230
  • Standards ANSI Level 3 Abrasion, ANSI Level 3 Puncture, CFIA Compliant
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Sizes 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list