!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 7 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREY/GREEN

CHEMICAL RESISTANT GLOVES, 7 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREY/GREEN

ALPHATEC

CHEMICAL RESISTANT GLOVES, 7 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREY/GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 7 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREY/GREEN

CHEMICAL RESISTANT GLOVES, 7 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREY/GREEN

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.88 / PAIR

EHC: EHC :
Min Qty 144 = $1,710.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58128070
  • Mfr. Model # 58-128-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

These grey/green Ansell AlphaTec Solvex 58-128 chemical-resistant gloves are made with cotton and nitrile. In addition, they are chemical-resistant and puncture-resistant. They are rated ANSI/ISEA Puncture Level 2. They have a straight cuff and are coated.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant, Puncture-Resistant
  • ANSI/ISEA Abrasion Level3
  • Anti-StaticYes
  • Chemical Glove FeaturesCoated
  • Cuff StyleStraight
  • EN 388 Impact RatedNo
  • Glove Colour FamilyGrey
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceGeneral Purpose
  • Glove TextureSmooth
  • InsulatedNo
  • SeriesAlphaTec Solvex
  • StandardsANSI, EN388, EN374, EN 420, CE
  • Supported / UnsupportedSupported
  • Glove SizesS/7
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Colour Gray/Green
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials Nitrile
  • Glove Size 7
  • Glove Thickness 7 mil
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list