!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, M, GREEN, NEOMAX 6912

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, M, GREEN, NEOMAX 6912

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, M, GREEN, NEOMAX 6912 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, M, GREEN, NEOMAX 6912

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, GRAIN, M, GREEN, NEOMAX 6912

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.48 / pair

EHC: EHC :
Min Qty 12 = $197.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6912M
  • Mfr. Model # 6912M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

These green MCR Safety NeoMax 6912 chemical-resistant gloves are made with cotton interlock and neoprene. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level 1 /ANSI/ISEA Puncture Level 1. They have a gauntlet cuff and are double dipped.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Cut Level1
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Dual LayerYes
  • EN ISO 374 Chemical RatingType A - AJKMNT
  • Glove Coating CoverageFull
  • Glove Colour FamilyGreen
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Interlock
  • Glove PerformanceGeneral Purpose
  • Glove TextureGrain
  • Latex-FreeNo
  • SeriesNeoMax
  • StandardsANSI/ISEA 105:2016
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedA - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, M - Nitric Acid 65%, N - Acetic Acid 99%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Heat Level 2
  • Anti-Static No
  • Chemical Glove Features Double Dipped
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Green
  • Glove Coating Finish Sandy
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials Neoprene
  • Glove Size M
  • Insulated No
  • Max. Temp. 284 Degrees F
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes M/8
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list