!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, BEADED, M/8, 12 IN L/7.9 MIL THICK, GRN/BL, NITRILE/NEOPRENE, CA 500

CHEMICAL-RESISTANT GLOVES, BEADED, M/8, 12 IN L/7.9 MIL THICK, GRN/BL, NITRILE/NEOPRENE, CA 500

MICROFLEX

CHEMICAL-RESISTANT GLOVES, BEADED, M/8, 12 IN L/7.9 MIL THICK, GRN/BL, NITRILE/NEOPRENE, CA 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, BEADED, M/8, 12 IN L/7.9 MIL THICK, GRN/BL, NITRILE/NEOPRENE, CA 500

CHEMICAL-RESISTANT GLOVES, BEADED, M/8, 12 IN L/7.9 MIL THICK, GRN/BL, NITRILE/NEOPRENE, CA 500

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $779.74 / CASE of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-360M
  • Mfr. Model # 93-360-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Product Details

These size medium/eight disposable, chemical-resistance gloves are designed for cleanroom environments. Made from a blend of nitrile and neoprene, the green/blue gloves feature a three-layer design for protection against harsh chemicals. They have a length of 12 inches and are 7.9-mil thick. These silicone-free, unsupported gloves have a beaded-style cuff with an extended cuff length. This product comes in a case of 500 chemical-resistant gloves.

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Puncture Level0
  • Cuff StyleBeaded
  • Glove Hand StyleAmbidextrous
  • Glove MaterialsNeoprene/Nitrile
  • Glove SizeMedium (8)
  • SeriesMicroflex
  • Sterile/Non-SterileNo
  • EN ISO 374 Chemicals TestedJ - n-Heptane/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/O - Ammonium Hydroxide 25%/P - Hydrogen Peroxide 30%/S - Hydroflouric Acid 40%/T - Formaldehyde 37%
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Green/Blue
  • Glove Colour Family Green
  • Glove Length 11 3/4 in
  • Glove Performance General Purpose
  • Glove Thickness 7.8 mil
  • Standards EN388, EN421, FDA21- CFR 177-2600, ASTM D6319
  • Supported / Unsupported Unsupported
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list