These green MCR Safety Nitri-Chem chemical-resistant gloves are made with nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a straight cuff. They feature extra long.
Technical Specs
ItemChemical Resistant Gloves
Additional Hazard ProtectionChemical-Resistant
ANSI/ISEA Puncture Level3
BiodegradableNon-Biodegradable
ColourGreen
Dual LayerNo
EN ISO 374 Chemical RatingType A - GKLNST
Glove ConstructionRubber
Glove Length18 in
Glove MaterialsNitrile
Glove SizeL
Glove Thickness22 mil
Latex-FreeNo
Silicone-FreeNo
Sterile/Non-SterileNon-Sterile
Touchscreen CompatibleNo
Wear-IndicatingNo
Glove SizesL/9
Accelerator FreeNo
ANSI/ISEA Abrasion LevelNot Tested
Anti-StaticNo
Chemical Glove FeaturesExtra Long
Cuff StyleStraight
EN 388 Impact RatedNo
Glove Colour FamilyGreen
Glove Hand StyleLeft and Right
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose with Extended Cuff
Glove TextureGrain
InsulatedNo
SeriesNitri-Chem
StandardsANSI/ISEA 105:2016
Supported / UnsupportedUnsupported
Triple LayerNo
EN ISO 374 Chemicals TestedG - Diethylamine, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic Acid 99%, S - Hydrofluoric Acid 40%, T - Formaldehyde 37%