!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 15 MIL, 13 IN LENGTH, BISQUE, SIZE 6, GREEN

CHEMICAL RESISTANT GLOVES, 15 MIL, 13 IN LENGTH, BISQUE, SIZE 6, GREEN

SHOWA

CHEMICAL RESISTANT GLOVES, 15 MIL, 13 IN LENGTH, BISQUE, SIZE 6, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 15 MIL, 13 IN LENGTH, BISQUE, SIZE 6, GREEN

CHEMICAL RESISTANT GLOVES, 15 MIL, 13 IN LENGTH, BISQUE, SIZE 6, GREEN

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EZE1
  • Mfr. Model # 730-06
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 876
  • Shipping Weight 0.13 lbs

Product Details

These green Showa 730 chemical-resistant gloves are made with cotton flock and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 2. They have a straight cuff. They feature chemical-resistant, water-resistant, unsupported, bisque grip, flocked lined, FDA compliant.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Abrasion Level4
  • Anti-StaticNo
  • Chemical Glove FeaturesChemical Resistant, Water Resistant, Unsupported, Bisque Grip, Flocked lined, FDA Compliant
  • Cuff StyleStraight
  • EN 388 Impact RatedNo
  • Glove Colour FamilyGreen
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Flock
  • Glove PerformanceGeneral Purpose
  • Glove TextureBisque
  • InsulatedNo
  • Max. Temp.Not Rated
  • Series730
  • StandardsCE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Colour Green
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • Glove Construction Rubber
  • Glove Length 13 in
  • Glove Materials Nitrile
  • Glove Size 6
  • Glove Thickness 15 mil
  • Latex-Free Yes
  • Min. Temp. Not Rated
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes XS/6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list