CHEMICAL RESISTANT GLOVES, 14 IN LENGTH, GRAIN, L, BROWN/RED, GEN PURPOSE
CHEMICAL RESISTANT GLOVES, 14 IN LENGTH, GRAIN, L, BROWN/RED, GEN PURPOSE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These brown/red Condor chemical-resistant gloves are made with cotton jersey and PVC. They have a gauntlet cuff. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.
Technical Specs
Item Chemical Resistant Gloves
ANSI/ISEA Abrasion Level Not Tested
Biodegradable Non-Biodegradable
Cuff Style Gauntlet
EN 388 Impact Rated No
Glove Coating Colour Red
Glove Coating Finish Grain
Glove Construction Rubber
Glove Length 14 in
Glove Materials PVC
Glove Size L
Insulated No
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Touchscreen Compatible No
Wear-Indicating No
Accelerator Free No
Anti-Static No
Colour Brown/Red
Dual Layer No
EN ISO 374 Chemical Rating Not Rated
Glove Coating Coverage Full
Glove Colour Family Red
Glove Hand Style Left and Right
Glove Liner Material Cotton Jersey
Glove Performance General Purpose
Glove Texture Grain
Latex-Free Yes
Standards EN 388, EN 374
Supported / Unsupported Supported
Triple Layer No
Glove Sizes L/9
Country of Origin Bangladesh
(subject to change)