!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 28 MIL, 13 ½ IN LENGTH, DIAMOND, XL, 12 PK

CHEMICAL RESISTANT GLOVES, 28 MIL, 13 ½ IN LENGTH, DIAMOND, XL, 12 PK

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 28 MIL, 13 ½ IN LENGTH, DIAMOND, XL, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL RESISTANT GLOVES, 28 MIL, 13 ½ IN LENGTH, DIAMOND, XL, 12 PK

CHEMICAL RESISTANT GLOVES, 28 MIL, 13 ½ IN LENGTH, DIAMOND, XL, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.81 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF5400S
  • Mfr. Model # 5400S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

These blue/yellow MCR Safety Chem-Tech chemical-resistant gloves are unlined and made with natural rubber latex. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 2. They have a straight cuff. They feature extra long.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Abrasion Level3
  • Anti-StaticNo
  • Chemical Glove FeaturesExtra Long
  • Cuff StyleStraight
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlue
  • Glove Coating FinishDiamond
  • Glove ConstructionRubber
  • Glove Length13 1/2 in
  • Glove MaterialsNatural Rubber Latex
  • Glove SizeXL
  • Glove Thickness28 mil
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingYes
  • Glove SizesXL/10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,200
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Colour Blue/Yellow
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type C - J
  • Glove Coating Coverage Full
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance General Purpose
  • Glove Texture Diamond
  • Insulated No
  • Series Chem-Tech
  • Standards ANSI/ISEA 105:2016
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested J - n-Heptane
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list