PVC GLOVES W/BOA LINING, XXL, BL, 12 IN, GAUNTLET CUFF, RUBBER, TEXTURED FINISH
PVC GLOVES W/BOA LINING, XXL, BL, 12 IN, GAUNTLET CUFF, RUBBER, TEXTURED FINISH
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI/ISEA/CFIA-certified, blue, XX-large, PVC gloves with BOA acrylic thermal lining have a 12-inch length with a solid grip and a gauntlet cuff style. They are made of rubber and have a sandy-textured finish. These gloves are resistant to abrasion, chemicals, water, cold, and tears.
Technical Specs
Item Chemical Resistant Gloves
Additional Hazard Protection Abrasion-Resistant, Cold-Insulated
Biodegradable Non-Biodegradable
Cuff Style Gauntlet
EN 388 Impact Rated No
Glove Coating Colour Blue
Glove Coating Finish Smooth
Glove Construction Rubber
Glove Length 12 in
Glove Performance General Purpose
Glove Texture Sandy
Latex-Free No
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Touchscreen Compatible No
Wear-Indicating No
Glove Sizes 2XL/11
Accelerator Free No
Anti-Static No
Colour Blue
Dual Layer No
EN ISO 374 Chemical Rating Type B - AJKL
Glove Coating Coverage Full
Glove Colour Family Blue
Glove Hand Style Left and Right
Glove Materials PVC
Glove Size 2XL
Insulated Yes
Series Deny
Standards EN 374-1, EN 374-2, EN 388
Supported / Unsupported Supported
Triple Layer No
EN ISO 374 Chemicals Tested A - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%
Country of Origin Pakistan
(subject to change)