!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, BL, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, BL, NITRILE

ALPHATEC

CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, BL, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, BL, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, BL, NITRILE

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37310110
  • Mfr. Model # 37-310-11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Product Details

These size XX-large/11 chemical-resistant gloves protect against light acids, grease, oils, and liquids. These blue, nitrile gloves have a gauntlet-style cuff and a reversed lozenge grip design. They have a length of 12 1/4 inches and are eight-mil thick. These unsupported gloves are latex and silicone-free.

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Puncture Level0
  • Cuff StyleGauntlet
  • Glove Coating ColourBlue
  • Glove Colour FamilyBlue
  • Glove Length12 in
  • Glove MaterialsNitrile
  • Glove Size11
  • Glove Thickness8 mil
  • StandardsFDA, EN 388, EN 421, EN 374
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • ANSI/ISEA Abrasion Level 0
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Coverage Full
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance High Tactility
  • Glove Texture Lozenge
  • Series AlphaTec
  • Supported / Unsupported Unsupported
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list