!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 17 MIL, 11 ¾ IN LENGTH, FISH SCALE, SIZE 10

CHEMICAL RESISTANT GLOVES, 17 MIL, 11 ¾ IN LENGTH, FISH SCALE, SIZE 10

NATURAL BLUE

CHEMICAL RESISTANT GLOVES, 17 MIL, 11 ¾ IN LENGTH, FISH SCALE, SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 17 MIL, 11 ¾ IN LENGTH, FISH SCALE, SIZE 10

CHEMICAL RESISTANT GLOVES, 17 MIL, 11 ¾ IN LENGTH, FISH SCALE, SIZE 10

NATURAL BLUE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.24 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL356-10
  • Mfr. Model # 88-356
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 873
  • Shipping Weight 0.32 lbs

Product Details

These blue Ansell AlphaTec 88-356 chemical-resistant gloves are unlined and made with natural rubber latex. They are chlorinated and coated. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Abrasion Cycles1,000
  • Anti-StaticNo
  • Chemical Glove FeaturesChlorinated, Coated
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType B - KPT
  • Glove Colour FamilyBlue
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceGeneral Purpose
  • Glove TextureFish Scale
  • InsulatedNo
  • SeriesAlphaTec
  • StandardsFDA, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 388 2110, EN 388 X010X, EN ISO 374-5:2016
  • Supported / UnsupportedUnsupported
  • Glove SizesXL/10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 3
  • Biodegradable Non-Biodegradable
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Colour Blue
  • Glove Construction Rubber
  • Glove Length 11 3/4 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 10
  • Glove Thickness 17 mil
  • Latex-Free No
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list