!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4/A3, FOR TOUCHSCREEN, SEAMLESS/15 GA, SIZE S/7, BL, FOAM NITRILE/HPPE

CUT RESISTANT GLOVES, ANSI 4/A3, FOR TOUCHSCREEN, SEAMLESS/15 GA, SIZE S/7, BL, FOAM NITRILE/HPPE

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A3, FOR TOUCHSCREEN, SEAMLESS/15 GA, SIZE S/7, BL, FOAM NITRILE/HPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A3, FOR TOUCHSCREEN, SEAMLESS/15 GA, SIZE S/7, BL, FOAM NITRILE/HPPE

CUT RESISTANT GLOVES, ANSI 4/A3, FOR TOUCHSCREEN, SEAMLESS/15 GA, SIZE S/7, BL, FOAM NITRILE/HPPE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.03 / pair

EHC: EHC :
Min Qty 12 = $264.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMG9645S
  • Mfr. Model # MG9645S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Protect your hands from sharp objects and liquids with these blue cut-resistant gloves. These gloves have a seamless knit and a 15-gauge thickness making them ideal for handling small parts. Made from HPPE and foam nitrile, these gloves are flexible yet protective and have a reinforced thumb crotch for added durability. These gloves are a size small/seven and are touchscreen compatible. These gloves are ANSI abrasion level four and ANSI cut level A3.

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Abrasion Level5
  • ANSI/ISEA Puncture Level3
  • BiodegradableNon-Biodegradable
  • Cuff StyleGauntlet
  • Glove Coating ColourBlack
  • Glove Coating FinishSandy
  • Glove ConstructionSeamless Knit
  • Glove Length13 in
  • Glove MaterialsFibreglass
  • Glove SizeS
  • Glove Thickness15 ga
  • SeriesMG9645
  • StandardsASTM F1060 - 18, ANSI/ISEA 105:2016
  • Touchscreen CompatibleYes
  • Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant
  • ANSI/ISEA Cut Level A4
  • Anti-Static No
  • Colour Black
  • Dual Layer Yes
  • Glove Coating Coverage Full
  • Glove Colour Family Black, Red
  • Glove Hand Style Left and Right
  • Glove Liner Material HPPE
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Max. Temp. 176 Degrees F
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Glove Sizes S/7
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list