!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 14 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

CHEMICAL RESISTANT GLOVES, 14 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 14 MIL, 14 IN LENGTH, SMOOTH, L, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 14 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

CHEMICAL RESISTANT GLOVES, 14 MIL, 14 IN LENGTH, SMOOTH, L, BLACK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.61 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFCP14L
  • Mfr. Model # CP14L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

These black MCR Safety CP14 chemical-resistant gloves are made with Butyl rubber. They have a beaded cuff. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Abrasion LevelNot Tested
  • BiodegradableNon-Biodegradable
  • Cuff StyleBeaded
  • EN 388 Impact RatedNo
  • Glove Coating FinishSmooth
  • Glove ConstructionRubber
  • Glove Length14 in
  • Glove MaterialsButyl
  • Glove SizeL
  • Glove Thickness14 mil
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesL/9
  • Accelerator Free No
  • Anti-Static Yes
  • Colour Black
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - BCIKLM
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance General Purpose
  • Glove Texture Smooth
  • Insulated No
  • Series CP14
  • Standards EN ISO 374-1:2016/Type A - BCIKLM
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested B - Acetone, C - Acetonitrile, I - Ethyl Acetate, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list