CHEMICAL RESISTANT GLOVES, 13 MIL, 11 IN LENGTH, SIZE 8, BLACK
CHEMICAL RESISTANT GLOVES, 13 MIL, 11 IN LENGTH, SIZE 8, BLACK
NORTH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gloves, butyl rubber, chemical resistant, ideal for use ketones and esters, grip-safe finish, size 8.
Technical Specs
- ItemChemical Resistant Gloves
- Glove Colour FamilyBlack
- Glove Size8
- StandardsMeeting the Requirements of MIL-DTL-43976D
- Glove SizesM/8
- Colour Black
- Glove Length 11 in
- Glove Thickness 13 mil
- Supported / Unsupported Unsupported
- Country of Origin United States
(subject to change)
Related Products
-
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.17
/ PAIR
-
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$190.61
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.69
/ EACH
-
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.57
/ EACH