!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, EMBOSSED, SIZE 7

CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, EMBOSSED, SIZE 7

SHOWA

CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, EMBOSSED, SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, EMBOSSED, SIZE 7

CHEMICAL RESISTANT GLOVES, 26 MIL, 12 IN LENGTH, EMBOSSED, SIZE 7

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EZE5
  • Mfr. Model # CHMS-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 876
  • Shipping Weight 0.23 lbs

Product Details

These black/blue Showa CHM chemical-resistant gloves are made with cotton, natural rubber latex, and neoprene. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 2. They have a straight cuff. They feature chemical-resistant, water-resistant, cotton lining, embossed grip.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Abrasion Level3
  • Anti-StaticNo
  • Chemical Glove FeaturesChemical Resistant, Water Resistant, Cotton lining, Embossed Grip
  • Cuff StyleStraight
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlack
  • Glove Coating FinishEmbossed
  • Glove ConstructionRubber
  • Glove Length12 in
  • Glove MaterialsNatural Rubber Latex/Neoprene
  • Glove Size7
  • Glove Thickness26 mil
  • Latex-FreeNo
  • Min. Temp.Not Rated
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingYes
  • Glove SizesS/7
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Colour Black/Blue
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type A - AKLMNT
  • Glove Coating Coverage Full
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance General Purpose
  • Glove Texture Embossed
  • Insulated No
  • Max. Temp. Not Rated
  • Series CHM
  • Standards EN 388:2016 2021X, EN ISO 374-5:2016, Cat. III 2777, EN ISO 374-1:2016/Type A AKLMNT, FDA Compliance
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, N - Acetic Acid 99%, T - Formaldehyde 37%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list