!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 11.81 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

CHEMICAL RESISTANT GLOVES, 11.81 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

ANSELL

CHEMICAL RESISTANT GLOVES, 11.81 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 11.81 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

CHEMICAL RESISTANT GLOVES, 11.81 MIL, 12 IN LENGTH, SMOOTH, SIZE 10, BLACK

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.75 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PXD9
  • Mfr. Model # 38-612-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These black Ansell AlphaTec 38-612 chemical-resistant gloves are made with butyl and viton. They are rated ANSI/ISEA Puncture Level 1. They have a beaded cuff and are coated.

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Abrasion Cycles1,000
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerYes
  • EN ISO 374 Chemical RatingType A - BCFLPST
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlack
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceGeneral Purpose
  • Glove TextureSmooth
  • InsulatedNo
  • SeriesAlphaTec
  • StandardsANSI 3 ABR, CE 0493, EN 374 BCDFL, EN ISO 374-5:2016, EN 388 1010, EN 388 1010X, EN 374, EN ISO374-1:2016 Type A BCFLPST
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedB - Acetone, C - Acetonitrile, F - Toluene, L - Sulphuric Acid 96%, P - Hydrogen Peroxide 30%, S - Hydrofluoric Acid 40%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 3
  • Anti-Static Yes
  • Chemical Glove Features Coated
  • Cuff Style Beaded
  • EN 388 Impact Rated No
  • Glove Coating Colour Black
  • Glove Coating Finish Smooth
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials Butyl/Viton(R)
  • Glove Size 10
  • Glove Thickness 11.81 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes XL/10
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list