!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLACK, XL, NATURAL RUBBER

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLACK, XL, NATURAL RUBBER

BDG

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLACK, XL, NATURAL RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLACK, XL, NATURAL RUBBER

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLACK, XL, NATURAL RUBBER

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.59 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99190110
  • Mfr. Model # 99-1-901-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

These EN-certified, chemical-resistant gloves are made of natural rubber and have a beaded cuff. They are available in X-large with a length of 12 inch long. These black natural rubber gloves are flexible and lightweight for ease of use. They are resistant to abrasion, chemicals, liquids, and tears.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionAbrasion-Resistant, Tear-Resistant
  • ANSI/ISEA Impact LevelNot Tested
  • Anti-StaticNo
  • Chemical Glove FeaturesDexterity, Solid Grip
  • Cuff StyleBeaded
  • EN 388 Impact RatedYes
  • Glove Coating ColourBlack
  • Glove Coating FinishDiamond
  • Glove ConstructionRubber
  • Glove Length12 in
  • Glove MaterialsRubber
  • Glove Size10
  • Glove Thickness32 mil
  • Latex-FreeNo
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesXL/10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level Not Tested
  • Biodegradable Non-Biodegradable
  • Colour Black
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - AKLMNOP
  • Glove Coating Coverage Full
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Flock
  • Glove Performance High Dexterity, High Grip
  • Glove Texture Diamond
  • Insulated No
  • Series 99-1-901
  • Standards EN 374-1, EN 374-5, EN 388
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, N - Acetic Acid 99%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list