!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES,BLACK,L,PR

CHEMICAL RESISTANT GLOVES,BLACK,L,PR

ALPHATEC

CHEMICAL RESISTANT GLOVES,BLACK,L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES,BLACK,L,PR

CHEMICAL RESISTANT GLOVES,BLACK,L,PR

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.68 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL38001PP090
  • Mfr. Model # 38001PP090
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Cut LevelNot Tested
  • ANSI/ISEA Impact LevelNot Tested
  • Chemical Glove FeaturesSuperior Protection Against Highly Aggressive Chemicals, Including Aldehydes, Ketones, Esters and Concentrated Mineral Acids
  • Cuff StyleGauntlet
  • Glove Coating ColourBlack
  • Glove Coating FinishRaised Diamond
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceHigh Dexterity, High Grip
  • Glove TextureRaised Diamond
  • InsulatedNo
  • SeriesActivArmr
  • StandardsEN ISO 21420:2020, EN ISO 374-1-2016-Type A, EN ISO 374-5-2016, UKCA Approved
  • Glove FeaturesExtended Forearm Protection, Excellent Dry and Wet Grip Enhance Dexterity and Reduce Hand Fatigue, Wide Cuff to Allow Donning Over Protection Clothing
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Heat Level Not Tested
  • Anti-Static No
  • Colour Black
  • EN ISO 374 Chemical Rating Type A - ABCIKMPST
  • Glove Coating Coverage Full
  • Glove Colour Family Black
  • Glove Length 14 in
  • Glove Materials Butyl
  • Glove Size L/9
  • Glove Thickness 14.0 mil
  • Latex-Free Yes
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list