!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ XXL/11, 14 IN L/14 MIL THK, BLK, BUTYL RUBBER

CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ XXL/11, 14 IN L/14 MIL THK, BLK, BUTYL RUBBER

SHOWA

CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ XXL/11, 14 IN L/14 MIL THK, BLK, BUTYL RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ XXL/11, 14 IN L/14 MIL THK, BLK, BUTYL RUBBER

CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ XXL/11, 14 IN L/14 MIL THK, BLK, BUTYL RUBBER

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.67 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM87511
  • Mfr. Model # 875-11
  • UNSPSC # 48181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These size XX-large/11 chemical-resistant gloves protect against highly corrosive acids, ketones, and esters. Made with a butyl rubber coating, the black gloves offer resistance to gases and water vapours. They have a length of 14 inches and are 14-mil thick. These unlined, unsupported gloves have a beaded-type cuff and a smooth surface grip.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • Chemical Glove FeaturesAcid-Resistant, Impermeable, Water-Resistant
  • Cuff StyleBeaded
  • EN 388 Impact RatedYes
  • Glove Coating ColourBlack
  • Glove Coating FinishSmooth
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceExtended Cuff
  • Glove TextureSmooth
  • InsulatedNo
  • SeriesSHOWA 875
  • StandardsCat III, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedABCIKLMNPSTA
  • Glove Sizes11
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 0
  • Biodegradable Non-Biodegradable
  • Colour Black
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - ABCIKLMNPSTA
  • Glove Coating Coverage Uncoated
  • Glove Colour Family Black
  • Glove Length 14 in
  • Glove Materials Butyl
  • Glove Size 11
  • Glove Thickness 14 mil
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Features Unlined, Rolled Cuff, Smooth grip, Unsupported, Butyl rubber
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list