!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, BEADED CUFF, SZ M/8, 12 IN L/7.8 MIL THK, GRN, NITRILE/NEOPRENE, PK 6

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, SZ M/8, 12 IN L/7.8 MIL THK, GRN, NITRILE/NEOPRENE, PK 6

MICROFLEX

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, SZ M/8, 12 IN L/7.8 MIL THK, GRN, NITRILE/NEOPRENE, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, BEADED CUFF, SZ M/8, 12 IN L/7.8 MIL THK, GRN, NITRILE/NEOPRENE, PK 6

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, SZ M/8, 12 IN L/7.8 MIL THK, GRN, NITRILE/NEOPRENE, PK 6

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.89 / pkg. of 6

EHC: EHC :
Min Qty 50 = $294.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCF93-260RP080
  • Mfr. Model # 93-260RP-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These size medium/eight disposable, chemical-resistant gloves have a triple-layer design designed to protect against harsh chemicals. Made from nitrile and neoprene, the green gloves have a beaded-style cuff and textured fingers. They have a length of 12 inches and are 7.8-mil thick. These unsupported gloves are silicone and powder-free. There are six chemical-resistant gloves per pack.

Technical Specs

  • ItemChemical-Resistant Disposable Glove
  • ANSI/ISEA Cut Level1
  • Anti-StaticYes
  • Cuff StyleExtended Gauntlet
  • EN ISO 374 Chemical RatingType A - JKLOPST
  • Glove Length11 1/5 in
  • Glove PerformanceGeneral Purpose
  • Glove Thickness7.8 mil
  • SeriesMICROFLEX 93-260
  • StandardsEN 388:2016 2000X, CE 0493, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016 Type A - JKLOPST, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, ISO 18889:2019, ISO 9001, EN1149, ASTM D6978
  • Supported / UnsupportedUnsupported
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, S - Hydroflouric Acid 40%, T - Formaldehyde 37%
  • Glove Sizes8
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 0
  • Colour Green
  • EN 388 Impact Rated No
  • Glove Colour Family Green
  • Glove Materials Neoprene, Nitrile
  • Glove Size 7.5 - 8
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Triple Layer Yes
  • Glove Features Powder-Free, Textured Fingers, 0.65 AQL, Thin Mil Design, Better Tactility, Allergy Prevention Latex (Type I)
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list