!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, GRN, NITRILE

ALPHATEC

CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, GRN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET, LOZENGE GRIP, SZ XXL/11, 12 1/4 IN L/8 MIL THICK, GRN, NITRILE

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.05 / pair

EHC: EHC :
Min Qty 144 = $439.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37300110
  • Mfr. Model # 37300110
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These size XX-large/11 light-duty, chemical-resistant gloves provide protection against light acids, grease, oils, and liquids. These green nitrile gloves have a gauntlet-style cuff and a lozenge grip pattern. They have a length of 12 1/4 inches and are eight-mil thick. These unsupported, gloves are latex and silicone-free.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Impact Level0
  • Anti-StaticYes
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Length12 1/5 in
  • Glove PerformanceExtended Cuff
  • Glove Thickness7.9 mil
  • SeriesAlphaTec 37-300
  • StandardsEN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016 JKT, EN ISO 374-5:2016, ISO 18889:2019
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • Glove Sizes11
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • Chemical Glove Features 8mil/0.2mm Thickness Allows Dexterity, NBR Offering Protection Against Light acids, Greases, Oils and Liquids, Engineered Fit to allow Optimum Balance of Fit and Flexibility Both on its Own or as an Over Glove, Latex-Free Formulation of These Gloves Presents No Risk of Type 1 Allergies, Long Cuff Extends to the Forearm
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type B - JKT
  • Glove Colour Family Green
  • Glove Materials Nitrile
  • Glove Size 11
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Unsupported
  • Glove Features 8mil/0.2mm Thickness Allows Dexterity, NBR Offering Protection Against Light acids, Greases, Oils and Liquids, Engineered Fit to allow Optimum Balance of Fit and Flexibility Both on its Own or as an Over Glove, Latex-Free Formulation of These Gloves Presents No Risk of Type 1 Allergies, Long Cuff Extends to the Forearm
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list