!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALPHATEC 23-200 SAFETY GLOVES, BL, 10, COTTON, GAUNTLET CUFF, ANSI ABR 4, CUT A2, CE 0493

ALPHATEC 23-200 SAFETY GLOVES, BL, 10, COTTON, GAUNTLET CUFF, ANSI ABR 4, CUT A2, CE 0493

ANSELL

ALPHATEC 23-200 SAFETY GLOVES, BL, 10, COTTON, GAUNTLET CUFF, ANSI ABR 4, CUT A2, CE 0493 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC 23-200 SAFETY GLOVES, BL, 10, COTTON, GAUNTLET CUFF, ANSI ABR 4, CUT A2, CE 0493

ALPHATEC 23-200 SAFETY GLOVES, BL, 10, COTTON, GAUNTLET CUFF, ANSI ABR 4, CUT A2, CE 0493

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.00 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL23-200-10
  • Mfr. Model # 23-200-10
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 875
  • Shipping Weight 0.66 lbs

Product Details

These blue AlphaTec 23-200 safety gloves are size 10 and are made of cotton. They feature a 13-gauge knitted cotton liner and a rough sandblast finish. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemSafety Glove
  • ANSI/ISEA Cut LevelA2
  • ColourBlue
  • EN 388 Impact RatedYes
  • Glove Coating ColourBlue
  • Glove Colour FamilyBlue
  • Glove Length11 4/5 in
  • Glove MaterialsCotton
  • Latex-FreeYes
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove Features13-Gauge Knitted Cotton Liner, Rough Sandblast Finish, FDA and EU Food Handling Compliance
  • ANSI/ISEA Abrasion Level 4
  • Anti-Static No
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type B - KLT
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Size 10
  • Series AlphaTec 23-200
  • Standards ANSI ABR 4, ANSI Cut A2, CE 0493, Category III, EN 388:2016 +A1:2018 3121B, EN ISO 21420:2020, EN ISO 374-1:2016 KLT, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, T - Formaldehyde 37%
  • Glove Sizes 10
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list