!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, SLEEVE CUFF, SANDBLAST GRIP, SZ M/8, 24 IN L/4 MM THK, BL, PVC/COTTON

CHEMICAL-RESISTANT GLOVES, SLEEVE CUFF, SANDBLAST GRIP, SZ M/8, 24 IN L/4 MM THK, BL, PVC/COTTON

MICROFLEX

CHEMICAL-RESISTANT GLOVES, SLEEVE CUFF, SANDBLAST GRIP, SZ M/8, 24 IN L/4 MM THK, BL, PVC/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, SLEEVE CUFF, SANDBLAST GRIP, SZ M/8, 24 IN L/4 MM THK, BL, PVC/COTTON

CHEMICAL-RESISTANT GLOVES, SLEEVE CUFF, SANDBLAST GRIP, SZ M/8, 24 IN L/4 MM THK, BL, PVC/COTTON

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL23-201-8
  • Mfr. Model # 23-201 SZ 8
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 875
  • Shipping Weight 0.67 lbs

Product Details

These size medium/eight medium-duty, chemical-resistant gloves feature a long sleeve cuff and a rough sandblast texture finish. These blue gloves are PVC coated and have a 13 gauge knitted cotton liner. These latex-free, supported gloves have a length of 24 inches and are four millimetres thick.

Technical Specs

  • ItemGlove
  • ColourBlue
  • EN ISO 374 Chemical RatingType B - KLT
  • Glove Coating FinishRough
  • Glove Hand StyleLeft and Right
  • Glove MaterialsPVC
  • Glove Size8
  • Latex-FreeYes
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove FeaturesSoft PVC Coating, Rough Sandblast Finish, 13-Gauge Knitted Liner
  • Anti-Static No
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Length 24 2/5 in
  • Glove Performance High Dexterity
  • Glove Thickness 63 mil
  • Series AlphaTec 23-201
  • Standards CE 0493, Category III, EN 388:2016 +A1:2018 3121B, EN ISO 21420:2020, EN ISO 374-1:2016 KLT, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, T - Formaldehyde 37%
  • Glove Sizes 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list