!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT COATING,12 LB,PC7319

CHEMICAL RESISTANT COATING,12 LB,PC7319

LOCTITE

CHEMICAL RESISTANT COATING,12 LB,PC7319 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT COATING,12 LB,PC7319

CHEMICAL RESISTANT COATING,12 LB,PC7319

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $722.45 / EACH

EHC: EHC :
Min Qty 2 = $1,444.90

Compliance and Restrictions

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT209816R
  • Mfr. Model # 209816
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • ItemChmical Resistant Coating
  • FinishSmooth
  • Container Size12 lb
  • Cure Time16 hr
  • IncludesMixing Paddle
  • Minimum Application Temperature64.4 Degrees F
  • VOC Content Weight PercentageLess Than 1%
  • Series Number PC 7319
  • Colour Gray
  • Container Type Kit
  • Application Method Brush On, Roll On
  • Maximum Application Temperature 80.6 Degrees F
  • Standards ASTM D4060: ASTM D790: ASTM F433: CFIA Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories