!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SMOCK, YELLOW, SNAPS, UNIVERSAL, 1.5 MIL, 44 IN L, TIE, BOUND SEAM

SMOCK, YELLOW, SNAPS, UNIVERSAL, 1.5 MIL, 44 IN L, TIE, BOUND SEAM

KIMBERLY-CLARK

SMOCK, YELLOW, SNAPS, UNIVERSAL, 1.5 MIL, 44 IN L, TIE, BOUND SEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMOCK, YELLOW, SNAPS, UNIVERSAL, 1.5 MIL, 44 IN L, TIE, BOUND SEAM

SMOCK, YELLOW, SNAPS, UNIVERSAL, 1.5 MIL, 44 IN L, TIE, BOUND SEAM

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB09829
  • Mfr. Model # 09829
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This Kleenguard A70 yellow apron is universal size and is made out of polyethylene. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure and cover the front of the worker to the knee or lower. Smocks have sleeves and cover the front and sometimes the back of a worker.

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Overall Length44 in
  • SizeUniversal
  • Waist ClosureTie
  • Length TypeKnee
  • Apron TypeSmock
  • Includes GrommetsNo
  • Material PerformanceMedium Duty
  • Secondary Flame ResistantanceNo
  • Cuff StyleElastic
  • Colour Yellow
  • Material Polyethylene
  • Seam Style Bound
  • Thickness 1.5 mil
  • Back Style Closed-Back
  • Protection Type Chemical
  • Breakaway No
  • Includes Sleeves Yes
  • Neck Closure Type Loop
  • Anti-Static Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list