!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT SLEEVE APRON, 11 MIL, 46½ IN L, TIE, SERGED SEAM, YELLOW XL

CHEMICAL-RESISTANT SLEEVE APRON, 11 MIL, 46½ IN L, TIE, SERGED SEAM, YELLOW XL

CONDOR

CHEMICAL-RESISTANT SLEEVE APRON, 11 MIL, 46½ IN L, TIE, SERGED SEAM, YELLOW XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT SLEEVE APRON, 11 MIL, 46½ IN L, TIE, SERGED SEAM, YELLOW XL

CHEMICAL-RESISTANT SLEEVE APRON, 11 MIL, 46½ IN L, TIE, SERGED SEAM, YELLOW XL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR11J844
  • Mfr. Model # 11J844
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

Smock Apron, Length 46-1/2 In., Width 54 In., Yellow, Neoprene, 11 oz. Thickness, Ties Closure Type, Serged Seam Style, Size XL

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Material Weight385 g/sq m
  • Overall Width65 in
  • SizeXL
  • Thickness11 mil
  • Back StyleOpen-Back
  • Length TypeShin
  • Apron TypeSleeved
  • Includes GrommetsYes
  • Material PerformanceHeavy Duty
  • Secondary Flame ResistantanceNo
  • Cuff StyleElastic
  • Colour Yellow
  • Material PVC
  • Overall Length 46 1/2 in
  • Seam Style Serged
  • Standards CSPC 16CFR 1610
  • Waist Closure Tie
  • Grommet Material Metal
  • Protection Type Liquid & Particulate
  • Breakaway No
  • Includes Sleeves Yes
  • Neck Closure Type Tie
  • Anti-Static No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list