CHEMICAL-RESISTANT SLEEVE APRON, 11 MIL, 46½ IN L, TIE, SERGED SEAM, YELLOW L
CHEMICAL-RESISTANT SLEEVE APRON, 11 MIL, 46½ IN L, TIE, SERGED SEAM, YELLOW L
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Smock Apron, Length 46-1/2 In., Width 52 In., Yellow, Neoprene, 11 oz. Thickness, Ties Closure Type, Serged Seam Style, Size L
Technical Specs
- ItemChemical Resistant Apron
- FDA CompliantNo
- Material Weight385 g/sq m
- Overall Width63 in
- SizeL
- Thickness11 mil
- Back StyleOpen-Back
- Length TypeShin
- Apron TypeSleeved
- Includes GrommetsYes
- Material PerformanceHeavy Duty
- Secondary Flame ResistantanceNo
- Cuff StyleElastic
- Colour Yellow
- Material PVC
- Overall Length 46 1/2 in
- Seam Style Serged
- Standards CSPC 16CFR 1610
- Waist Closure Tie
- Grommet Material Metal
- Protection Type Liquid & Particulate
- Breakaway No
- Includes Sleeves Yes
- Neck Closure Type Tie
- Anti-Static No
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.65
/ each