CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 44 IN L, TIE, SNAP, KNEE, M, 25 PK
CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 44 IN L, TIE, SNAP, KNEE, M, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tychem 2000 yellow chemical resistant sleeve apron is size medium and is made out of polyethylene coated high density polyethylene, and Tychem 2000. It has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.
Technical Specs
Item Chemical Resistant Apron
FDA Compliant No
Material Weight 2.5 oz/sq yd
Overall Width 27 in
Size M
Waist Closure Tie
Length Type Knee
Apron Type Sleeved
Includes Grommets No
Material Performance Light Duty
Secondary Flame Resistantance No
Cuff Style Elastic
Colour Yellow
Material Polyethylene
Overall Length 43 in
Seam Style Bound
Thickness 10 mil
Back Style Open-Back
Protection Type Chemical
Breakaway No
Includes Sleeves Yes
Neck Closure Type Snap
Anti-Static No
Country of Origin Varies
(subject to change)
Related Products
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.79
/ each