!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 52 IN L, TIE, BOUND SEAM, LOOP STRAP, 12 PK

CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 52 IN L, TIE, BOUND SEAM, LOOP STRAP, 12 PK

DUPONT

CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 52 IN L, TIE, BOUND SEAM, LOOP STRAP, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 52 IN L, TIE, BOUND SEAM, LOOP STRAP, 12 PK

CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 52 IN L, TIE, BOUND SEAM, LOOP STRAP, 12 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.65 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25RP58
  • Mfr. Model # QC278BYL00001200
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Product Details

This Tychem 2000 yellow chemical resistant sleeve apron is universal size and is made out of polyethylene coated high density polyethylene, and Tychem 2000. It has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Material Weight2.5 oz/sq yd
  • Overall Width28 1/2 in
  • SizeUniversal
  • Waist ClosureTie
  • Length TypeKnee
  • Apron TypeSleeved
  • Includes GrommetsNo
  • Material PerformanceLight Duty
  • Secondary Flame ResistantanceNo
  • Cuff StyleElastic
  • Colour Yellow
  • Material Polyethylene
  • Overall Length 49 3/4 in
  • Seam Style Bound
  • Thickness 10 mil
  • Back Style Open-Back
  • Protection Type Chemical
  • Breakaway No
  • Includes Sleeves Yes
  • Neck Closure Type Loop
  • Anti-Static No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list