DISPOSABLE BIB APRON, 5.9 MIL, 36 IN L, TIE, BOUND SEAM, LOOP STRAP, APRON
DISPOSABLE BIB APRON, 5.9 MIL, 36 IN L, TIE, BOUND SEAM, LOOP STRAP, APRON
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tyvek 400 white disposable bib apron is universal size and is made out of high density polyethylene. It has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.
Technical Specs
Item Chemical Resistant Apron
FDA Compliant No
Material Weight 1.2 oz/sq yd
Overall Width 27 in
Size Universal
Waist Closure Tie
Length Type Knee
Apron Type Bib
Includes Grommets No
Material Performance Medium Duty
Secondary Flame Resistantance No
Colour White
Material Polypropylene
Overall Length 36 in
Seam Style Bound
Thickness 5.9 mil
Back Style Open-Back
Protection Type Liquid & Particulate
Breakaway No
Includes Sleeves No
Neck Closure Type Loop
Anti-Static No
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.03
/ pkg.