!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE APRON, 40 IN L, TIE, BOUND SEAM, MICROPOROUS FILM, BIB APRON, UNIVERSAL

DISPOSABLE APRON, 40 IN L, TIE, BOUND SEAM, MICROPOROUS FILM, BIB APRON, UNIVERSAL

KLEENGUARD

DISPOSABLE APRON, 40 IN L, TIE, BOUND SEAM, MICROPOROUS FILM, BIB APRON, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE APRON, 40 IN L, TIE, BOUND SEAM, MICROPOROUS FILM, BIB APRON, UNIVERSAL

DISPOSABLE APRON, 40 IN L, TIE, BOUND SEAM, MICROPOROUS FILM, BIB APRON, UNIVERSAL

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB44481
  • Mfr. Model # 44481
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This Kleenguard A40 white disposable apron is universal size and is made out of Kleenguard A40 microporous film laminate. It meets the standards for NFPA 99, and has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Overall Length40 in
  • Seam StyleBound
  • StandardsNFPA 99
  • Back StyleOpen-Back
  • Protection TypeLiquid & Particulate
  • BreakawayNo
  • Includes SleevesNo
  • Neck Closure TypeTie
  • Anti-StaticYes
  • Colour White
  • Material Microporous Film Laminate
  • Overall Width 28 in
  • Size Universal
  • Waist Closure Tie
  • Length Type Knee
  • Apron Type Bib
  • Includes Grommets No
  • Material Performance Medium Duty
  • Secondary Flame Resistantance No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list