!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT BIB APRON, 1.75 MIL, 45 IN L, TIE, SEAMLESS, 28 X 45 IN, 100 PK

CHEMICAL-RESISTANT BIB APRON, 1.75 MIL, 45 IN L, TIE, SEAMLESS, 28 X 45 IN, 100 PK

MICROFLEX

CHEMICAL-RESISTANT BIB APRON, 1.75 MIL, 45 IN L, TIE, SEAMLESS, 28 X 45 IN, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT BIB APRON, 1.75 MIL, 45 IN L, TIE, SEAMLESS, 28 X 45 IN, 100 PK

CHEMICAL-RESISTANT BIB APRON, 1.75 MIL, 45 IN L, TIE, SEAMLESS, 28 X 45 IN, 100 PK

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.35 / BOX of 100

EHC: EHC :
Min Qty 6 = $464.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL54-290
  • Mfr. Model # 54-290-45
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Product Details

This Alphatec 54-290 white chemical resistant bib apron is universal size and is made out of polyethylene. It meets the standards for FDA CFR 177.1520, and has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Overall Length45 in
  • Seam StyleSeamless
  • StandardsFDA CFR 177.1520
  • Waist ClosureTie
  • Length TypeShin
  • Apron TypeBib
  • Includes GrommetsNo
  • Material PerformanceLight Duty
  • Secondary Flame ResistantanceNo
  • Colour White
  • Material Polyethylene
  • Overall Width 28 in
  • Size Universal
  • Thickness 1.75 mil
  • Back Style Open-Back
  • Protection Type Chemical
  • Breakaway No
  • Includes Sleeves No
  • Neck Closure Type Adjustable Strap
  • Anti-Static No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list