CHEMICAL RESISTANT APRON,BLUE,45 IN L
CHEMICAL RESISTANT APRON,BLUE,45 IN L
ENDUROSAF
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Unique combination of characteristics that outperform traditional materials such as neoprene, nitrile and vinyl. Lighter in weight, stronger, wears longer. Resistant to abrasions, chemicals and deterioration from oils and fats. Softer, easier to clean, co
Technical Specs
Item Chemical Resistant Apron
Material Polyurethane
Thickness 8 to 9 mil
Apron Type Die-Cut
Neck Closure Type Adjustable Strap
Colour Blue
Standards ACIA
Protection Type Chemical Splash, Oil, Fats, Grease
Material Performance Heavy Duty
Country of Origin Mexico
(subject to change)
Alternate Products
ENDUROSAF
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.46
/ EACH
ENDUROSAF
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.46
/ EACH